IRWIN CORDLESS MULTI DRILL BIT 7 X 160MM
Irwin Cordless Multi-Purpose Drill Bit
See technical informationSee documentsReferences
Irwin:10501931
Rubix:2015266
EAN:5709131001720
Documents
Product details : IRWIN CORDLESS MULTI DRILL BIT 7 X 160MM
The Cordless Multi drill bit is IRWIN’s most versatile drill bit. It is designed to drill into multiple materials including brick, light concrete, dry wall, ceramic tiles, sheet metal, wood, plastic and marble. In addition to the multipurpose function, the Cordless Multi is IRWIN’s problem solver for drilling into ceramic tiles up to a hardness grade of nine
Strengths
Fully hardened body - made from the finest Chrome Vanadium Steel for maximum strength and longer life
Clean finish - cuts clean holes with minimal chipping
Self centering - for improved centering and cut
Ground single flute design - for fast removal of dust at low RPM drilling. 120 RPM MAX
Unique Tungsten Carbide tip design - ground 4-face design ensures faster drilling
Clean finish - cuts clean holes with minimal chipping
Self centering - for improved centering and cut
Ground single flute design - for fast removal of dust at low RPM drilling. 120 RPM MAX
Unique Tungsten Carbide tip design - ground 4-face design ensures faster drilling
Applications
Ideal for use around the home when drilling for wall plugs and fixings etc
Technical specifications
Attributes
| Total length | 160 mm |
|---|---|
| Drilling diameter | 7 mm |
| Length of cut | 115 mm |
Show UNSPSC/ECL@SS
£ 6.94 excl. VAT
/ Each
£ 8.33 incl. VAT
- Usually arrives within 14 working days




