PHILIPS LIGHTING CDMT35WW 35W G12 SINGLE ENDED CERAMIC M/H 3000K (L)10
MASTER Colour CDM-T
See technical informationSee documentsReferences
Philips:CDMT35WW
Rubix:234A8740

Documents
Product details : PHILIPS LIGHTING CDMT35WW 35W G12 SINGLE ENDED CERAMIC M/H 3000K (L)10
35W G12 Single Ended Ceramic M/H 3000K (L)103 mm x (Dia)20 mm
Technical specifications
Attributes
| Luminance | 3000 lm |
|---|---|
| Power | 39.1 W |
| Colour | white |
| Voltage | 93 V |
Show UNSPSC/ECL@SS
£ 36.47 excl. VAT
/ Each
£ 43.76 incl. VAT
- Delivery usually within ( 3 ) days