FUSION LUMINAIRES FNCF4E3 18W 4FT LED NCF 4000K EMERGENCY (L)1200 MM X
LED Non Corrosive Fittings
See technical informationSee documentsReferences
Fusion Lamps:FNCF4E3
Rubix:234A7318

Documents
Product details : FUSION LUMINAIRES FNCF4E3 18W 4FT LED NCF 4000K EMERGENCY (L)1200 MM X
18W 4FT Led Ncf 4000K Emergency (L)1200 mm x (H)79 mm x (W)96 mm
Technical specifications
Attributes
| Luminance | 2300 lm |
|---|---|
| Power | 18 W |
| Colour | grey |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 94.78 excl. VAT
/ Each
£ 113.74 incl. VAT
- Delivery usually within ( 3 ) days
