PHILIPS LIGHTING 929001890902 COREPROLEDSPOT ND1.8-30W R39 E14 827 36D
CorePro LEDspot
See technical informationSee documentsReferences
Philips:929001890902
Rubix:234A8804

Documents
Product details : PHILIPS LIGHTING 929001890902 COREPROLEDSPOT ND1.8-30W R39 E14 827 36D
Coreproledspot Nd1.8-30W R39 E14 827 36D (L)65 mm x (Dia)39 mm
Technical specifications
Attributes
| Power | 1.8 W |
|---|---|
| Voltage | 220-240 V |
| Luminance | 150 lm |
Show UNSPSC/ECL@SS
£ 7.49 excl. VAT
/ Each
£ 8.99 incl. VAT
- Delivery usually within ( 3 ) days