PHILIPS LIGHTING 927928584055 MASTER TL5 HO 39W/840 SLV/40 (L)849 MM X
MASTER TL5 High Output
See technical informationSee documentsReferences
Philips:927928584055
Rubix:234A8757

Documents
Product details : PHILIPS LIGHTING 927928584055 MASTER TL5 HO 39W/840 SLV/40 (L)849 MM X
Master Tl5 Ho 39W/840 Slv/40 (L)849 mm x (Dia)16 mm
Technical specifications
Attributes
| Power | 38 W |
|---|---|
| Luminance | 3100 lm |
Show UNSPSC/ECL@SS
£ 5.68 excl. VAT
/ Each
£ 6.82 incl. VAT
- Delivery usually within ( 3 ) days