PHILIPS LIGHTING 927906184040 MASTER PL-C 26W/840/2P 1CT/5X10BOX (L)17
MASTER PL-C
See technical informationSee documentsReferences
Philips:927906184040
Rubix:234A8725

Documents
Product details : PHILIPS LIGHTING 927906184040 MASTER PL-C 26W/840/2P 1CT/5X10BOX (L)17
Master Pl-C 26W/840/2P 1CT/5X10BOx (L)171.4 mm x (Dia)27.1 mm
Technical specifications
Attributes
| Power | 26.5 W |
|---|---|
| Luminance | 1800 lm |
Show UNSPSC/ECL@SS
£ 6.89 excl. VAT
/ Each
£ 8.27 incl. VAT
- Delivery usually within ( 3 ) days