PHILIPS LIGHTING 929001345202 CLA LEDCANDLE ND 2.2-25W B35 E14 FR (L)9
Classic LED
See technical informationSee documentsReferences
Philips:929001345202
Rubix:234A8775

Documents
Product details : PHILIPS LIGHTING 929001345202 CLA LEDCANDLE ND 2.2-25W B35 E14 FR (L)9
Cla Ledcandle Nd 2.2-25W B35 E14 Fr (L)97 mm x (Dia)35 mm
Technical specifications
Attributes
| Power | 2.2 W |
|---|---|
| Luminance | 250 lm |
Show UNSPSC/ECL@SS
£ 3.76 excl. VAT
/ Each
£ 4.51 incl. VAT
- Delivery usually within ( 3 ) days