PHILIPS LIGHTING 927907284040 MASTER PL-C 18W/840/4P 1CT/5X10BOX (L)14
MASTER PL-C
See technical informationSee documentsReferences
Philips:927907284040
Rubix:234A8727

Documents
Product details : PHILIPS LIGHTING 927907284040 MASTER PL-C 18W/840/4P 1CT/5X10BOX (L)14
Master Pl-C 18W/840/4P 1CT/5X10BOx (L)142.9 mm x (Dia)27.1 mm
Technical specifications
Attributes
| Power | 18.4 W |
|---|---|
| Luminance | 1200 lm |
Show UNSPSC/ECL@SS
£ 7.37 excl. VAT
/ Each
£ 8.84 incl. VAT
- Delivery usually within ( 3 ) days