PHILIPS LIGHTING 927903408470 MASTER PL-L 36W/840/4P 1CT/25 (L)416.6 M
MASTER PL-L
See technical informationSee documentsReferences
Philips:927903408470
Rubix:234A8730

Documents
Product details : PHILIPS LIGHTING 927903408470 MASTER PL-L 36W/840/4P 1CT/25 (L)416.6 M
Master Pl-L 36W/840/4P 1CT/25 (L)416.6 mm x (W)39 mm
Technical specifications
Attributes
| Power | 36.3 W |
|---|---|
| Luminance | 2850 lm |
Show UNSPSC/ECL@SS
£ 9.72 excl. VAT
/ Each
£ 11.66 incl. VAT
- Delivery usually within ( 3 ) days