PHILIPS LIGHTING 927905784040 MASTER PL-C 18W/840 /2P 1CT/5X10BOX (L)1
MASTER PL-C
See technical informationSee documentsReferences
Philips:927905784040
Rubix:234A8724

Documents
Product details : PHILIPS LIGHTING 927905784040 MASTER PL-C 18W/840 /2P 1CT/5X10BOX (L)1
Master Pl-C 18W/840 /2P 1CT/5X10BOx (L)150.4 mm x (Dia)27.1 mm
Technical specifications
Attributes
| Power | 18.3 W |
|---|---|
| Luminance | 1200 lm |
Show UNSPSC/ECL@SS
£ 6.89 excl. VAT
/ Each
£ 8.27 incl. VAT
- Delivery usually within ( 3 ) days