PHILIPS LIGHTING 928185305131 MASTERC CDM-T ELITE 70W/930 G12 1CT/12 (
MASTER Colour CDM-T Elite
See technical informationSee documentsReferences
Philips:928185305131
Rubix:234A8748

Documents
Product details : PHILIPS LIGHTING 928185305131 MASTERC CDM-T ELITE 70W/930 G12 1CT/12 (
Masterc Cdm-T Elite 70W/930 G12 1CT/12 (L)103 mm x (Dia)20 mm
Technical specifications
Attributes
| Power | 73.2 W |
|---|---|
| Voltage | 90 V |
| Luminance | 7800 lm |
Show UNSPSC/ECL@SS
£ 40.75 excl. VAT
/ Each
£ 48.90 incl. VAT
- Delivery usually within ( 3 ) days