PHILIPS LIGHTING 929001891602 COREPROLEDSPOT ND 8-100W R80 E27 827 36D
CorePro LEDspot
See technical informationSee documentsReferences
Philips:929001891602
Rubix:234A8806

Documents
Product details : PHILIPS LIGHTING 929001891602 COREPROLEDSPOT ND 8-100W R80 E27 827 36D
Coreproledspot Nd 8-100W R80 E27 827 36D (L)112 mm x (Dia)80 mm
Technical specifications
Attributes
| Power | 8 W |
|---|---|
| Voltage | 220-240 V |
| Luminance | 670 lm |
Show UNSPSC/ECL@SS
£ 14.52 excl. VAT
/ Each
£ 17.42 incl. VAT
- Delivery usually within ( 3 ) days