PHILIPS LIGHTING 929001891102 COREPROLEDSPOT ND2.8-40W R50 E14 827 36D
CorePro LEDspot
See technical informationSee documentsReferences
Philips:929001891102
Rubix:234A8805

Documents
Product details : PHILIPS LIGHTING 929001891102 COREPROLEDSPOT ND2.8-40W R50 E14 827 36D
Coreproledspot Nd2.8-40W R50 E14 827 36D (L)84 mm x (Dia)50 mm
Technical specifications
Attributes
| Power | 2.8 W |
|---|---|
| Voltage | 220-240 V |
| Luminance | 210 lm |
Show UNSPSC/ECL@SS
£ 8.85 excl. VAT
/ Each
£ 10.62 incl. VAT
- Delivery usually within ( 3 ) days