PHILIPS LIGHTING 927922086544 MASTER TL-D SUPER 80 58W/865 1SL/25 (L)1
MASTER TL-D SUPER 80
See technical informationSee documentsReferences
Philips:927922086544
Rubix:234A8770

Documents
Product details : PHILIPS LIGHTING 927922086544 MASTER TL-D SUPER 80 58W/865 1SL/25 (L)1
Master Tl-D Super 80 58W/865 1SL/25 (L)1500 mm x (Dia)28 mm
Technical specifications
Attributes
| Power | 59.4 W |
|---|---|
| Luminance | 5000 lm |
Show UNSPSC/ECL@SS
£ 6.84 excl. VAT
/ Each
£ 8.21 incl. VAT
- Delivery usually within ( 3 ) days