PORTWEST A110 GRIP13 PVC DOTTED GLOVES 214XX WHITE/BLUE XL
PORTWEST A110-8 A110 GLOVE PVC WHITE BLUE DOTS
See technical informationSee documentsReferences
Portwest:A110WBRXL
Rubix:80371890
EAN:5036108293346



Technical specifications
| Size | xl |
|---|---|
| Coating of the gloves | polyvinyl chloride (pvc) |
| Abrasion resistance level | 1 |
Documents
Product details : PORTWEST A110 GRIP13 PVC DOTTED GLOVES 214XX WHITE/BLUE XL
By combining enhanced grip with excellent dexterity, the Polka Dot Glove performs well in dry conditions. Seamless 13 gauge knitted liner with PVC dotted palm.
Strengths
- Excellent for jobs requiring high dexterity
- Seamless 13 gauge liner
- Performs well in dry conditions
- 100% breathable seamless liner
- PVC dotted palm for enhanced grip
Technical specifications
Attributes
| Size | xl |
|---|---|
| Coating of the gloves | polyvinyl chloride (pvc) |
| Abrasion resistance level | 1 |
| Main material | polyester |
| Usage environment | dry |
| Packaging | 12 inner pack;216 outer carton |
| Colour | blue |
| Material | polyester;pvc |
Show UNSPSC/ECL@SS
£ 0.68 excl. VAT
/ Each
£ 0.82 incl. VAT
- In stock: Next day delivery