References
Stanley:1-83-066
Rubix:1260156
EAN:3253561830662

Product details : STANLEY 1-83-066 4 INCH HD BENCH VICE
Cast iron construction. Bolt holes for bench fixing. Swivel base and roll formed screw threads for smooth operation.
Technical specifications
Attributes
| Logistic Weight | 13000 g |
|---|---|
| Packaged dimensions (D x W x H) | 158x350x250 mm |
| Package weight | 12205 g |
| Opening | 100 mm |
| Weight | 13000 g |
| Type | regular |
| Width of jaws | 85 mm |
Show UNSPSC/ECL@SS
£ 67.25 excl. VAT
/ Each
£ 80.70 incl. VAT
- Delivery usually within ( 7 ) days