References
Record (IRWIN):T52.1/2ED
Rubix:212975

Product details : IRWIN RECORD WOODWORKERS VICE T52.1/2ED
Queeze the trigger and a quick-release vice can be opened and closed without using the mainscrew. Large and small work pieces can be quickly interchanged, while releasing the trigger returns the mechanism to normal for fine adjustment. An ideal addition to the engineering workshop or tool room. For clamping and holding wood work pieces.
Strengths
•Two steel guide rods
•To reduce wear and ensure a smooth parallel action
•Jaws “toe in”
•When pressure is applied they give an even clamping over the whole depth of the work-piece
•Adjustable dog
•Used in conjunction with bench stops fitted into the bench top
•Location holes are provided
•Squeeze the trigger
•A quick release vice can be opened and closed without using the mainscrew. Large and small work-pieces can be quickly interchanged
•To reduce wear and ensure a smooth parallel action
•Jaws “toe in”
•When pressure is applied they give an even clamping over the whole depth of the work-piece
•Adjustable dog
•Used in conjunction with bench stops fitted into the bench top
•Location holes are provided
•Squeeze the trigger
•A quick release vice can be opened and closed without using the mainscrew. Large and small work-pieces can be quickly interchanged
Technical specifications
Attributes
| Opening | 230 mm |
|---|---|
| Type | regular |
| Width of jaws | 230 mm |
Show UNSPSC/ECL@SS
£ 309.20 excl. VAT
/ Each
£ 371.04 incl. VAT
- Usually arrives within 14 working days
