IRWIN RECORD VICE NO T25

Fitters Vice

See technical information
References
Record (IRWIN):T25
Rubix:012914
brand logo
Technical specifications
Opening210 mm
Weight43150 g
Typeregular
See all Specifications

Product details : IRWIN RECORD VICE NO T25


IRWIN® Record® Vices have become the benchmark by which all other vices are measured. Design, choice of materials and manufacturing disciplines each set very high standards which, for the end user, translate into safety, reliability and excellent value.

Strengths

  • Compact quick release engineers vices have special jaws and slide design to provide extra space for holding irregularly shaped work
  • Ideal for fitting and filing
  • An integral anvil permits hammering
  • The reinforced body and slide, large diameter main screw and through bolted jaws invest these vices with the working strength and resilience to withstand the most demanding work
  • Lever adjustment allows instant movement of the jaws through a half-nut mechanism working in conjunction with the threaded screw
  • Hardened steel replaceable jaw plates.

Applications

The medium duty, compact T25 150mm fitters vice is ideal for use in industrial fitting and training workshops.

Technical specifications


Attributes
Opening210 mm
Weight43150 g
Typeregular
Width of jaws150 mm
Show UNSPSC/ECL@SS
£ 796.96 excl. VAT
/ Each
£ 956.35 incl. VAT
  • In stock: Next day delivery