References
Stanley:1-83-067
Rubix:1260158
EAN:3253561830679

Product details : STANLEY 1-83-067 5 INCH HD BENCH VICE
Cast iron construction. Bolt holes for bench fixing. Swivel base and roll formed screw threads for smooth operation.
Technical specifications
Attributes
| Logistic Weight | 18000 g |
|---|---|
| Packaged dimensions (D x W x H) | 200x430x250 mm |
| Package weight | 18592 g |
| Opening | 125 mm |
| Weight | 18000 g |
| Type | regular |
| Width of jaws | 95 mm |
Show UNSPSC/ECL@SS
£ 80.73 excl. VAT
/ Each
£ 96.88 incl. VAT
- Delivery usually within ( 7 ) days