IRWIN RECORD MULTI-VICE 5 INCH/125 4935505
Irwin Tools Multi-Purpose Bench Vise
See technical informationSee documentsReferences
Irwin:4935505
Rubix:2024882
EAN:0038548989990
Documents
Product details : IRWIN RECORD MULTI-VICE 5 INCH/125 4935505
Introducing the medium-duty, professional Bench Vice from IRWIN. This vice features robust and rigid design and has been manufactured from a combination of grained grey iron and high-quality, hardened steel. The IRWIN Bench Vice also features a fused steel handle that will bend before the vice can be overstressed and a two-start rolled acme thread that can fully open the jaws in the minimum of winding.
Strengths
Bench vise with rotating pipe jaws and a 5-inch width
Fused steel handle makes adjusting a cinch
Swivel base allows for 360-degree rotation
Incorporated anvil keeps vise steady while you work
Fused steel handle makes adjusting a cinch
Swivel base allows for 360-degree rotation
Incorporated anvil keeps vise steady while you work
Applications
It's is an ideal tool for every professional or DIY enthusiast requiring a compact multi-purpose vice with superior clamping force, the safety of use and robust construction
Technical specifications
Attributes
| Opening | 125 mm |
|---|---|
| Weight | 14.9 g |
| Type | ball and socket |
Show UNSPSC/ECL@SS
£ 218.39 excl. VAT
/ Each
£ 262.07 incl. VAT
- Usually arrives within 14 working days

