References
Stanley:2-14-563
Rubix:010545
EAN:3253562145635




Product details : STANLEY 2-14-563 MAX STEEL AVIATION SNIP STRAIGHT
Maxsteel snips are forged alloy steel construction with chrome plated jaws. Bi-material handles provide comfort and a better grip. Features include serrated cutting edges to prevent slippage when cutting aluminium, sheet UPVC, wire mesh, leather, copper and plastic. One handed, automatic latch release with squeeze of the handle.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 30x75x320 mm |
|---|---|
| Package weight | 400 g |
| Cutting capacity | 1.2 mm |
| Length | 250 mm |
Show UNSPSC/ECL@SS
£ 19.31 excl. VAT
/ Each
£ 23.17 incl. VAT
- In stock: Next day delivery