References
Stahlwille:75230001
Rubix:232A1635
EAN:4018754046997



Product details : STAHLWILLE 75230001 TIN SNIPS
Strengths
•Lever action
Spring-assisted for self-opening action
Heavy-duty cutting: sheet steel up to 1. 8 mm or stainless steel sheet up to 1. 2 mm
Spring-assisted for self-opening action
Heavy-duty cutting: sheet steel up to 1. 8 mm or stainless steel sheet up to 1. 2 mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x73x260 mm |
|---|---|
| Logistic Weight | 532 g |
| Cutting capacity | 1.8 mm |
| Length | 260 mm |
Show UNSPSC/ECL@SS
£ 95.26 excl. VAT
/ Each
£ 114.31 incl. VAT
- Usually arrives within 14 working days
