References
Irwin:10504314N
Rubix:2001668
EAN:5706915043143
Documents
Product details : IRWIN EXTRA CUT SNIP
Designed for numerous applications when a long cut in lightweight material is desired. Compound leverage design provides cuts up to 80mm.
Technical specifications
Attributes
| Cutting capacity | 80 mm |
|---|---|
| Length | 290 mm |
Show UNSPSC/ECL@SS
£ 25.80 excl. VAT
/ Each
£ 30.96 incl. VAT
- In stock: Next day delivery
