DRAPER EXPERT 37975 SOFT GRIP STRAIGHT EDGE GARDEN SHEARS 200MM

Draper

See technical information

References

Draper Expert:37975
Rubix:382A1921
Manufacturer :37975
EAN:5010559379750
brand logo

Product details : DRAPER EXPERT 37975 SOFT GRIP STRAIGHT EDGE GARDEN SHEARS 200MM


Straight edge 200mm smooth cut shears. The non-stick coated, hardened and finely ground blades continually provide a sharp, smooth, corrosion-free operation. The tubular steel handles with soft grips provide both comfort and strength and are fitted with a blade tensioning facility and buffer stops.

Technical specifications


Attributes
£ 29.63 excl. VAT
/ Each
£ 35.56 incl. VAT
  • Delivery usually within ( 7 ) days