BAHCO MA411 RIGHT CUT AVIATION SHEAR WITH INCREASED POWER BY LEVER ACT
Right Cut Aviation Shear
See technical informationSee documentsReferences
Bahco:MA411
Rubix:388A1617
EAN:7314150167609

Documents
Product details : BAHCO MA411 RIGHT CUT AVIATION SHEAR WITH INCREASED POWER BY LEVER ACT
Strengths
•Increased power by lever action, safety locking system
Self-opening spring, for easy operation
Two-component green handles with soft grip
Forged blades made of chrome molybdenum steel
Metal shears designed for occasional use by crafts persons
Lever system increases efficiency
Handles with soft grip part and return spring to enhance working comfort
Self-opening spring, for easy operation
Two-component green handles with soft grip
Forged blades made of chrome molybdenum steel
Metal shears designed for occasional use by crafts persons
Lever system increases efficiency
Handles with soft grip part and return spring to enhance working comfort
Technical specifications
Attributes
| Logistic Weight | 400 g |
|---|---|
| Cutting capacity | 1.2 mm |
| Length | 250 mm |
Show UNSPSC/ECL@SS
£ 25.09 excl. VAT
/ Each
£ 30.11 incl. VAT
- Delivery usually within ( 14 ) days
