References
Facom:882A
Rubix:1235931
EAN:3148512102007

Product details : FACOM SHEAR 882A
Right-cut universal scroll shears
-Reducing efforts demultiplication.
-Forged jaws, treated and burnished.
-Red sheathed grips with guard.
- Reminder of the opening of branches by recessed spring.
-Lock-closed catch Standard: ASME B107.500
-Reducing efforts demultiplication.
-Forged jaws, treated and burnished.
-Red sheathed grips with guard.
- Reminder of the opening of branches by recessed spring.
-Lock-closed catch Standard: ASME B107.500
Strengths
Reducing the effort demultiplication. • Forged, treated and burnished jaws. • Red sheathed branches with guard.
Technical specifications
Attributes
| Logistic Weight | 599 g |
|---|---|
| Packaged dimensions (D x W x H) | 260x80x35 mm |
| Package weight | 599 g |
| Cutting capacity | 0.8 mm |
| Length | 250 mm |
Show UNSPSC/ECL@SS
£ 64.61 excl. VAT
/ Each
£ 77.53 incl. VAT
- Delivery usually within ( 14 ) days
