References
PTN:MB4
Rubix:218A1372
Manufacturer :857466
EAN:3660338127205




Documents
Product details : PTN 857466 LOCK WASHER MB4
An MB washer is mounted with a KM nut.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 36 mm |
| Material | steel |
| Weight | 0.0035 kg |
| Width | 1 mm |
Show UNSPSC/ECL@SS
£ 29.00 excl. VAT
/ 100 pieces
£ 34.80 incl. VAT
- In stock: Next day delivery
