References
FAG:MBL24
Rubix:158A8748
Manufacturer :0383839180000
EAN:4012801224697

Product details : FAG MBL24 LOCKING WASHER
Tab washers MBL, main dimensions to DIN 5406
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 2x151x151 mm |
|---|---|
| Logistic Weight | 75 g |
| Inner diameter | 120 mm |
| Outer diameter | 151 mm |
| Material | steel |
| Width | 2 mm |
Show UNSPSC/ECL@SS
£ 43.94 excl. VAT
/ Each
£ 52.73 incl. VAT
- Delivery usually within ( 7 ) days
