RELIANCE 2870 MEDIANA A15 HEARTON AED


Mediana A15 HeartOn AED

References
reliance medical:2870
rubix:2525983
ean:5060186995014
brand logo
brand logo
Technical specifications
TypeAutomatic

Product details : RELIANCE 2870 MEDIANA A15 HEARTON AED


The unit is supplied with a protective outer cover, which when opened by the easy sliding switch, automatically turns on. The defibrillator pads are already connected and ready to use. LED indicator lights flash with the corresponding voice prompts. Visual icons clarify the necessary actions. The adult/paediatric mode switch allows the correct setting without changing the pads. The battery is disposable, LiMnO2 Non-rechargeable, with 2 years shelf life, and 5 years standby life.
Instant switch from Adult to Paediatric. Suitable for all schools, clubs and groups. Automatic switch on when lid opened. Pads attached, ready for use. Pads fit both Adults and Paediatrics.
Cotnents :
1 Mediana HeartOn AED A15 ; 1 Carry Case ; 1 Adult/Paediatric Pads ; 1 Operation Manual

Technical specifications


Attributes
TypeAutomatic
Show UNSPSC/ECL@SS
£ 1,388.65 excl. VAT
/ Each
£ 1,666.38 incl. VAT
  • In stock: Next day delivery