RELIANCE 428 CATERING BS8599-1 FIRST AID KIT MEDIUM AURA3 BOX MED GRN
Medium Catering Kit
See technical informationSee documentsReferences
Reliance Medical:428
Rubix:2525318
EAN:5060131884288

Documents
Product details : RELIANCE 428 CATERING BS8599-1 FIRST AID KIT MEDIUM AURA3 BOX MED GRN
Stylish colour-coded carry case. Complies with food hygiene regulations. HSE approved contents.Includes blue integrated bracket. Content :
2 Bandages, Blue Conforming ; 3 Bandages, Blue Triangular ; 2 Dressings, Burn ; 3 Dressings, Blue Eye Pad ; 3 Dressings, Blue Finger ; 4 Dressings, Blue HSE Medium ; 3 Dressings, Blue HSE Large
2 Foil Blankets, Adult ; 9 Gloves, Blue Pairs ; 1 Guidance Leaflet ; 60 Plasters, Blue Assorted ; 1 Resuscitation Face Shield ; 1 Shears ; 2 Tapes, Blue Microporous ; 30 Wipes, Blue Cleansing
2 Bandages, Blue Conforming ; 3 Bandages, Blue Triangular ; 2 Dressings, Burn ; 3 Dressings, Blue Eye Pad ; 3 Dressings, Blue Finger ; 4 Dressings, Blue HSE Medium ; 3 Dressings, Blue HSE Large
2 Foil Blankets, Adult ; 9 Gloves, Blue Pairs ; 1 Guidance Leaflet ; 60 Plasters, Blue Assorted ; 1 Resuscitation Face Shield ; 1 Shears ; 2 Tapes, Blue Microporous ; 30 Wipes, Blue Cleansing
Technical specifications
Attributes
| Type | catering kit |
|---|---|
| Length | 295 mm |
| Width | 270 mm |
| Height | 100 mm |
Show UNSPSC/ECL@SS
£ 49.94 excl. VAT
/ Each
£ 59.93 incl. VAT
- Delivery usually within ( 4 ) days
