RELIANCE 9100 SPECTRA WORKPLACE BS8599-1 FIRST AID SYSTEM
Spectra Workplace First Aid System – Pilfer Proof Plaster Dispenser
See technical informationSee documentsReferences
Reliance Medical:9100
Rubix:2585611
EAN:5060497994058


Technical specifications
| Type | work place first aid system |
|---|---|
| Length | 750 mm |
| Width | 347 mm |
Documents
Product details : RELIANCE 9100 SPECTRA WORKPLACE BS8599-1 FIRST AID SYSTEM
All workplaces are unique, the first aid requirements are too. Choosing from six individual options will let you create the Workplace First Aid System your risk assessment demands. Content :
2 Bandages, Conforming 7.5cm x 4m ; 3 Bandages, Triangular
2 Burn Dressings, 10cm x 10cm
3 Dressings, Eye Pad ; 3 Dressings, Finger ; 2 Dressings, HSE Large 18cm x 18cm ; 6 Dressings, HSE Medium 12cm x 12cm ;
2 Foil Blankets, Adult ; 9 Gloves, Pairs ; 1 Guidance Leaflet ; 60 Plasters, Washproof Assorted ; 1 Resuscitation Face Shield ; 12 Safety Pins
1 Shears ; 1 Tape, Microporous 2.5cm x 5m ; 30 Wipes, Cleansing
1 Pilfer Proof Plaster Dispenser: 45 Washproof Plasters, Assorted ; 40 Fabric Plasters, Assorted
2 Bandages, Conforming 7.5cm x 4m ; 3 Bandages, Triangular
2 Burn Dressings, 10cm x 10cm
3 Dressings, Eye Pad ; 3 Dressings, Finger ; 2 Dressings, HSE Large 18cm x 18cm ; 6 Dressings, HSE Medium 12cm x 12cm ;
2 Foil Blankets, Adult ; 9 Gloves, Pairs ; 1 Guidance Leaflet ; 60 Plasters, Washproof Assorted ; 1 Resuscitation Face Shield ; 12 Safety Pins
1 Shears ; 1 Tape, Microporous 2.5cm x 5m ; 30 Wipes, Cleansing
1 Pilfer Proof Plaster Dispenser: 45 Washproof Plasters, Assorted ; 40 Fabric Plasters, Assorted
Technical specifications
Attributes
| Type | work place first aid system |
|---|---|
| Length | 750 mm |
| Width | 347 mm |
| Height | 105 mm |
Show UNSPSC/ECL@SS
£ 234.16 excl. VAT
/ Each
£ 280.99 incl. VAT
- In stock: Next day delivery