RELIANCE 432 RELIFORM CONFORMING BANDAGE 7.5CMX4M
Reliform Conforming Bandage
See technical informationReferences
Reliance Medical:432
Rubix:45022877
EAN:5060131884325

Product details : RELIANCE 432 RELIFORM CONFORMING BANDAGE 7.5CMX4M
Soft, lightweight, conformable. Superb stretch, comfortable to wear. Excellent for securing dressings. Blue option for food areas.
Technical specifications
Attributes
| Width | 4 cm |
|---|---|
| Length | 7.5 cm |
| Type | conforming bandage |
| Size | 75 mm |
Show UNSPSC/ECL@SS
£ 0.65 excl. VAT
/ Each
£ 0.78 incl. VAT
- In stock: Next day delivery
