RELIANCE 718 BIOHAZARD KIT BODY FLUID CLEAN-UP 5APPL AURA3 BOX LRG YL

5 Application Kit Body Fluid Clean-Up

See technical informationSee documents

References

Reliance Medical:718
Rubix:2575758
EAN:5060131887180
brand logo

Technical specifications

Typebody fluid clean-up
Length350 mm
Width320 mm
See all Specifications

Documents

Product details : RELIANCE 718 BIOHAZARD KIT BODY FLUID CLEAN-UP 5APPL AURA3 BOX LRG YL


Handles up to 5 incidents. Incident packs are individually boxed. Each pack provides full equipment. Complete protection for users. Aura case for emergency storage. Content :
SINGLE APPLICATION CONTAINS
1 Absorbent Granules 10g
1 Apron, Polythene
1 Biohazard Bag
1 Gloves, Pair
1 Scoop Scraper
1 Spray, Disinfectant 8ml
1 Tissues, Pack 10
1 Wipe, Cleansing ; 2 Wipes, Dry

Technical specifications


Attributes
Typebody fluid clean-up
Length350 mm
Width320 mm
Height100 mm
£ 61.37 excl. VAT
/ Each
£ 73.64 incl. VAT
  • In stock: Next day delivery