RELIANCE 381 RELIPAD LOW ADHERENT DRESSING PADS 5CMX5CM BOX OF 100
Relipad Low-Adherent Dressing Pads
See technical informationReferences
Reliance Medical:381
Rubix:2017623
EAN:5060131883816

Product details : RELIANCE 381 RELIPAD LOW ADHERENT DRESSING PADS 5CMX5CM BOX OF 100
Sterile low-adherent absorbent pads. Double-sided prevents misapplication. For minor abrasions and lacerations.
Sterile, low adherent dressing pads, designed to be applied to a wound from either side, thus preventing incorrect application. The dressing is low adherent with high absorbency, effectively drawing exudate away from the wound. For use on abrasions, lacerations and moderately exuding wounds. Soft, comfortable and conformable. Secure with tape or a conforming bandage. Box of 100.
Sterile, low adherent dressing pads, designed to be applied to a wound from either side, thus preventing incorrect application. The dressing is low adherent with high absorbency, effectively drawing exudate away from the wound. For use on abrasions, lacerations and moderately exuding wounds. Soft, comfortable and conformable. Secure with tape or a conforming bandage. Box of 100.
Technical specifications
Attributes
| Width | 5 cm |
|---|---|
| Length | 5 cm |
| Sterility | sterile (eo sterilisation) |
| Type | low-adherent dressing pads (sterile) |
| Size | 52 mm |
Show UNSPSC/ECL@SS
£ 5.71 excl. VAT
/ Each
£ 6.85 incl. VAT
- In stock: Next day delivery
