RELIANCE 2900 MEDIANA A16 PRO HEARTON AED 3XLANGUAGES SEMI AUTOMATIC
Mediana A16 Pro HeartOn AED SEMI AUTOMATIC
See technical informationReferences
Reliance Medical:2900
Rubix:248A8591
Manufacturer :2900
EAN:5060738579235

Product details : RELIANCE 2900 MEDIANA A16 PRO HEARTON AED 3XLANGUAGES SEMI AUTOMATIC
The A16 AED from Mediana is available in both fully and semi-automatic options. With 3 pre-loaded languages, English, Welsh and Polish, the ability to change from adult to child mode at the touch of a button as well as being rated to IP55, it is ideal for use in a variety of locations and environments such as workplaces, schools or for public use. The unit has also been drop tested to 0.75m on all 6 sides, proving its robustness.
Technical specifications
Attributes
| Type | aed (automated external defibrillator) |
|---|---|
| Weight | 1.95 kg |
| Battery capacity | 3000 Ah |
| Shock Capacity | 200 |
Show UNSPSC/ECL@SS
£ 1,559.53 excl. VAT
/ Each
£ 1,871.44 incl. VAT
- Usually arrives within 14 working days
