References
Reliance Medical:275
Rubix:2573260
EAN:5060131882758

Product details : RELIANCE 275 FIRST AID KIT RIGA BUM BAG GRN
The perfect mobility kit. Wear it and forget it. Walks, camping, day trips, sports. Comfortable to wear bum bag. All-weather protection for content. Content :
1 Bandage, Triangular ; 3 Dressing Pads, Low Adherent 5cm x 5cm ; 1 Dressing, Eye Pad ; 1 Dressing, Finger ; 1 Dressing, HSE Medium 12cm x 12cm
2 Eye Wash, Pods 20ml ; 1 Forceps ; 1 Gloves, Pair ; 1 Guidance Leaflet
2 Plasters, Fabric Anchor ; 20 Plasters, Washproof Assorted ; 2 Plasters, Washproof Fingertip
1 Resuscitation Face Shield ; Safety Pins ; 1 Scissors ; 1 Tape, Microporous ; 4 Wipes, Cleansing
1 Bandage, Triangular ; 3 Dressing Pads, Low Adherent 5cm x 5cm ; 1 Dressing, Eye Pad ; 1 Dressing, Finger ; 1 Dressing, HSE Medium 12cm x 12cm
2 Eye Wash, Pods 20ml ; 1 Forceps ; 1 Gloves, Pair ; 1 Guidance Leaflet
2 Plasters, Fabric Anchor ; 20 Plasters, Washproof Assorted ; 2 Plasters, Washproof Fingertip
1 Resuscitation Face Shield ; Safety Pins ; 1 Scissors ; 1 Tape, Microporous ; 4 Wipes, Cleansing
Technical specifications
Attributes
| Type | bum bag first aid kit |
|---|---|
| Length | 300 mm |
| Width | 90 mm |
| Height | 80 mm |
Show UNSPSC/ECL@SS
£ 11.97 excl. VAT
/ Each
£ 14.36 incl. VAT
- In stock: Next day delivery
