RELIANCE 413 CALICO TRIANGULAR BANDAGE 90X127CM PACK OF 10
Triangular Bandage
See technical informationReferences
Reliance Medical:413
Rubix:2573264
EAN:5060131884134

Product details : RELIANCE 413 CALICO TRIANGULAR BANDAGE 90X127CM PACK OF 10
Multi-functional bandage. Ideal for slings and splinting. Calico can be washed and reused as appropriate.
Multi-functional bandages, used to create slings and ideal for splinting. The non-woven version is for single use only. The calico version may be washed and re-used as appropriate. The specially hemmed edge calico is especially practical for use on First Aid Training courses. Triangular bandages are indispensable an essential first aid bandage. All versions are supplied individually wrapped.
Technical specifications
Attributes
| Width | 90 cm |
|---|---|
| Length | 127 cm |
| Sterility | sterility: n/a; gamma: n/a |
| Type | calico triangular bandage (hemmed edge) |
| Size | 1270 mm |
Show UNSPSC/ECL@SS
£ 12.74 excl. VAT
/ Each
£ 15.29 incl. VAT
- In stock: Next day delivery
