NTN - Cylindrical Roller Bearing - NJ307C3
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 80x80x21 mm |
---|---|
Logistic Weight | 461 g |
Inner diameter | 35 mm |
Outer diameter | 80 mm |
Width | 21 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | nj300 |
Cage | steel |
Usually arrives within 14 working days