Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Clamps, presses
Clamp
IRWIN RECORD 119 G CLAMP 2 INCH
IRWIN RECORD 119 G CLAMP 2 INCH
Medium-Duty G-Clamp
References
record (irwin):
T1192
rubix:
014123
Technical specifications
Clamping
50
mm
See all Specifications
Product details
Technical specifications
Product details : IRWIN RECORD 119 G CLAMP 2 INCH
Medium-duty clamps have a thin frame for getting into tight corners and confined spaces, yet are very strong and rigid.
Technical specifications
Attributes
Clamping
50
mm
Weight
0.2
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.98
excl. VAT
/
Each
£
9.58
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK PROFESSIONAL PUMP CLAMP CLAMPING MM 500 PROJECTION MM 100
ROEBUCK PROFESSIONAL PUMP CLAMP CLAMPING MM 800 PROJECTION MM 80
ROEBUCK 885055 CAST IRON CLAMP 160X80MM
ROEBUCK CLAMP SIZE 1500MM X 150MM 652569
ROEBUCK PROFESSIONAL PUMP CLAMP CLAMPING MM 800 PROJECTION MM 150
ROEBUCK PROFESSIONAL PUMP CLAMP CLAMPING MM 200 PROJECTION MM 80
ROEBUCK CLAMP SIZE 800MM X 80MM 652559
ROEBUCK 885059 CAST IRON CLAMP 400X120MM
ROEBUCK CLAMP SIZE 2000MM X 150MM 652570
IRWIN PRO CLAMPS - S - 80MM CLAMPING DEPTH 200MM
ROEBUCK PROFESSIONAL PUMP CLAMP CLAMPING MM 600 PROJECTION MM 100
FACOM BAR CLAMP 272.1000L
FACOM BAR CLAMP 274.300
FACOM BAR CLAMP 272A.600
IRWIN RECORD 120 G CLAMP 3 INCH