References
Roebuck:885051
Rubix:231A4859
EAN:3660338383588

Documents
Product details : ROEBUCK 885051 ALL STEEL CLAMP 300X140MM
Fixed jaw and sliding arm of tempered steel for resilient clamping
Screw phosphate thread
Ergonomics bi material handle
Clamping force until 5 000 N
Made in Germany
Screw phosphate thread
Ergonomics bi material handle
Clamping force until 5 000 N
Made in Germany
Technical specifications
Attributes
| Clamping | 300 mm |
|---|---|
| Projection | 140 mm |
Show UNSPSC/ECL@SS
£ 51.23 excl. VAT
/ Each
£ 61.48 incl. VAT
- Usually arrives within 14 working days
