References
Facom:272.1000L
Rubix:1233262
EAN:3148511628805

Product details : FACOM BAR CLAMP 272.1000L
A max. mm 400E x E1 [mm]: 40 x 9L [mm]: 540L1 [mm]: 215L2 [mm]: 150Max. opening [mm]: 400D [mm]: 150 kg 3.300
Strengths
• Capacity: 0 to 1,000 mm. • Slide clamp: 150 mm. • The same properties as clamp 272A, but with additional advantages, such as a deep slide clamp for clamping wide parts.
Technical specifications
Attributes
| Logistic Weight | 6848 g |
|---|---|
| Packaged dimensions (D x W x H) | 1150x215x50 mm |
| Package weight | 5976 g |
| Clamping | 1000 mm |
| Weight | 5.1 kg |
| Projection | 150 mm |
Show UNSPSC/ECL@SS
£ 161.64 excl. VAT
/ Each
£ 193.97 incl. VAT
- Delivery usually within ( 14 ) days
