References
Spartex:845110
Rubix:209A8323
EAN:3660338808074
Documents
Product details : SPARTEX 845110 MESH SIEVE 420MM X 8MM
Wood frame.
.
Steel Sieve Ø 42 cm
Steel Sieve Ø 42 cm
Technical specifications
Attributes
| Mesh | 8 mm |
|---|---|
| Diameter | 450 mm |
| Material | wood / steel |
Show UNSPSC/ECL@SS
£ 40.39 excl. VAT
/ Each
£ 48.47 incl. VAT
- Usually arrives within 14 working days

