SPARTEX OCTAGONAL, CROWBAR 1500X25 845536
Octogonal scraper bar
See technical informationSee documentsReferences
Spartex:845536
Rubix:209A8157
EAN:3660338080173

Documents
Product details : SPARTEX OCTAGONAL, CROWBAR 1500X25 845536
Octagonal lead bar.
.
Hardened Steel. .
Made in France.
Hardened Steel. .
Made in France.
Technical specifications
Attributes
| Length | 1500 mm |
|---|---|
| Material | hardened steel |
| Weight | 7 kg |
| Section | 25 mm |
Show UNSPSC/ECL@SS
£ 73.37 excl. VAT
/ Each
£ 88.04 incl. VAT
- In stock: Next day delivery
