Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Mesh screen
SPARTEX 845112 MESH SIEVE 420MM X 12MM
SPARTEX 845112 MESH SIEVE 420MM X 12MM
Mesh sieve
References
spartex:
845112
rubix:
209A8322
ean:
3660338808210
Technical specifications
Mesh
12
mm
Diameter
450
mm
Material
Wood / Steel
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 845112 MESH SIEVE 420MM X 12MM
Wood frame. .
Steel Sieve Ø 42 cm
Technical specifications
Attributes
Mesh
12
mm
Diameter
450
mm
Material
Wood / Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.88
excl. VAT
/
Each
£
52.66
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
SPARTEX 845110 MESH SIEVE 420MM X 8MM
"HONEYWELL PRESSURE REDUCING VALVE 11/4"" D06F-11/4A"
SPARTEX 845111 MESH SIEVE 420MM X 10MM
ROEBUCK 36CP25 CROWBAR 36 X 1 INCH
ROEBUCK JOINTING CHISEL 250MM / 60MM BLADE
STANLEY 0-47-440 OPP CHALK LINE
PRODEC PMSG001 CELLULOSE SPONGE - STANDARD SIZE
RAGNI R231 THROW-AWAY MASTIC TROWEL
STANLEY FMHT51367-2 DEMOLITION HAMMER
RAGNI RBL76Y 76M NYLON BRAIDED HI VIS BRICK LINE - YELLOW
STANLEY 0-47-681 FAT MAX CHALK LINE SET
CONTRACTOR 2010-17 POINTING TROWEL 6 INCH
ROEBUCK JOINTING CHISEL 250MM / 50MM BLADE
SPARTEX 845106 CHALK LINE CORD REEL LENGTH M 100
MILWAUKEE 4932478250 10 NAIL PULLER