DORMER A1251/16X125 SERIES DRILL 1/16 INCH X 125 MM 5968843
Metal drill bits A125
See technical informationReferences
Dormer:A1251/16X125
Rubix:1060321
EAN:7320760173657




Technical specifications
| Drilling diameter | 1.59 mm |
|---|---|
| Total length | 125 mm |
| Length of cut | 80 mm |
Product details : DORMER A1251/16X125 SERIES DRILL 1/16 INCH X 125 MM 5968843
HSS Extra long spiral drill bit with cylindrical shank BS 328 N 118° steam discharge 10xD for unalloyed steel <700 N/mm².
Applications
- Automotive steel mild steel (<120 HB <400 N/mm²)
- Structural steel inset steel (<200 HB <700 N/mm²).
- Structural steel inset steel (<200 HB <700 N/mm²).
Technical specifications
Attributes
| Drilling diameter | 1.59 mm |
|---|---|
| Total length | 125 mm |
| Length of cut | 80 mm |
| Shank type | cylindrical |
| Din standard | bs 328 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 1.59 mm |
Show UNSPSC/ECL@SS
£ 16.65 excl. VAT
/ Each
£ 19.98 incl. VAT
- Usually arrives within 14 working days