References
Dormer:A13018.0
Rubix:023503
Manufacturer :5969066
EAN:7320760023068




Technical specifications
| Drilling diameter | 18 mm |
|---|---|
| Total length | 228 mm |
| Length of cut | 130 mm |
Documents
Product details : DORMER A13018.0 DRILL 18.00 MM 5969066
HSS Short spiral drill bit with MC shank DIN 345 N 118° steam discharge 4xD for steel <850 N/mm² and cast iron.
Applications
- Automotive steel mild steel (<120 HB <400 N/mm²)
- Structural steel inset steel (<200 HB <700 N/mm²)
- Carbon steel (<250 HB <850 N/mm²)
- Alloy steel (<250 HB <850 N/mm²)
- Cast Iron Lamellar (<150 HB >500 N/mm²)
- Cast Iron Lamellar (>150<300 HB >500<1000 N/mm²)
- Structural steel inset steel (<200 HB <700 N/mm²)
- Carbon steel (<250 HB <850 N/mm²)
- Alloy steel (<250 HB <850 N/mm²)
- Cast Iron Lamellar (<150 HB >500 N/mm²)
- Cast Iron Lamellar (>150<300 HB >500<1000 N/mm²)
Technical specifications
Attributes
| Drilling diameter | 18 mm |
|---|---|
| Total length | 228 mm |
| Length of cut | 130 mm |
| Shank type | tapered |
| Din standard | din 345 |
| Coating | steam venting |
| Internal cooling | no |
| Taper shank | cm2 |
| Body material | hss |
| Machining material | steel and cast iron |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 55.00 excl. VAT
/ Each
£ 66.00 incl. VAT
- In stock: Next day delivery