References
Milwaukee:HSSGC 11.0 X 142 - 1 PC
Rubix:113A7905
Manufacturer :4932363282
EAN:4002395333424


Technical specifications
| Drilling diameter | 11 mm |
|---|---|
| Total length | 142 mm |
| Length of cut | 94 mm |
Product details : MILWAUKEE 11MMX42MMCOBALTHSS 4932363282
Metal drill bits ground from solid, extremely heat resistant 5% cobalt-alloyed high speed steel produced according to DIN 338. Suitable for drilling high alloy content steels and metals with tensile strengths over 1000 N/mm² like stainless steel. QUAD EDGE™ Tip: unique combination of 135° split point and four cutting edges: 135° split point allows for precise & fast drilling start without walking. Four cutting edges create smaller chips to prevent heat build up for longer life. Variable flute geometry: For faster material ejection. Helps the bit run cooler and prevent it from burning out faster. Enhanced tapered web: Wider core towards the shank of the drill bit. Strengthens the core to increase overall flute durability. 3-flat shank from ⌀ 5 mm for better grip and prevents chuck slippage. Colour: bronze.
Technical specifications
Attributes
| Drilling diameter | 11 mm |
|---|---|
| Total length | 142 mm |
| Length of cut | 94 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Internal cooling | no |
| Direction of cutting | right |
| Body material | hss-co |
| Cutting material | cobalt variants |
| Tip angle | 135 ° |
Show UNSPSC/ECL@SS
£ 12.70 excl. VAT
/ Each
£ 15.24 incl. VAT
- Usually arrives within 14 working days