References
Dormer:A02212.2
Rubix:1198252
Manufacturer :5967289
EAN:7320760588963





Technical specifications
| Drilling diameter | 12.2 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 51 mm |
Product details : DOR HSS-TIN STUB DRILL 12.2
Applications
Technical specifications
Attributes
| Drilling diameter | 12.2 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 51 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 12.2 mm |
Show UNSPSC/ECL@SS
£ 130.10 excl. VAT
/ 5 pieces
£ 156.12 incl. VAT
- Usually arrives within 14 working days