DORMER A0225.5 HSS TIN STRAIGHT SHANK STUB DRILL DIN/ANSI 5967153
Metal drills A022
See technical informationReferences
Dormer:A0225.5
Rubix:290A6364
Manufacturer :5967153
EAN:7320760589359


Technical specifications
| Drilling diameter | 5.5 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 28 mm |
Product details : DORMER A0225.5 HSS TIN STRAIGHT SHANK STUB DRILL DIN/ANSI 5967153
FORET 5.50 EXT.COURT QC A022 HSS-TIN waist UE=10
Applications
Technical specifications
Attributes
| Drilling diameter | 5.5 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 28 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Coating | tin |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 5.5 mm |
Show UNSPSC/ECL@SS
£ 3.68 excl. VAT
/ Each
£ 4.42 incl. VAT
- Usually arrives within 14 working days