References
Dormer:A0227.0
Rubix:1196630
Manufacturer :5966849
EAN:7320760589533





Technical specifications
| Drilling diameter | 7 mm |
|---|---|
| Total length | 74 mm |
| Length of cut | 34 mm |
Product details : DORMER A022 HSS TIN STUB DRILL 7.0MM
Applications
Technical specifications
Attributes
| Drilling diameter | 7 mm |
|---|---|
| Total length | 74 mm |
| Length of cut | 34 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 7 mm |
Show UNSPSC/ECL@SS
£ 5.63 excl. VAT
/ Each
£ 6.76 incl. VAT
- Usually arrives within 14 working days